Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB3143756

MPN #: USG88139

USG™ Mars™ High NRC Acoustical Panels, Fineline Bevel Edge, 1" Thick, 24"L x 24"W, White, 8/Pack

Product Description
Fine-textured panels designed to offer the highest standard in noise reduction or noise isolation. With ClimaPlus™ Performance Mars™ High-NRC Acoustical Ceiling Panels are designed to offer the highest standard in noise reduction (NRC) or noise isolation (40 CAC). Fine-textured and mold resistant, they offer superior sag resistance and high light reflectance values. Their durability, performance and attractiveness make them an ideal choice for an array of spaces. These products provide the industry's best visual and balanced acoustic performance solution on the market.

Features:
  • Material : Wet-formed mineral fiber
  • High light-reflective finish (LR-.90) reduces light fixtures and energy use
  • Washable and scrubbable finish Plant Based Binder
  • Impact and scratch resistant
  • Coordinates visually with Halcyon™ Acoustical Panels for open- or closed-plan applications
  • Non-directional, monolithic visual reduces installation time and waste
  • Compatible with Logix™ Integrated Ceiling Systems
  • ClimaPlus™ 30-year lifetime system warranty against visible sag, mold and mildew
  • Available with High Recycled Content (HRC)
  • Low-emitting product meets CA Specification 01350, California Department of Health Services Standard Practice for the testing of VOC emissions
  • Class A
Applications:
  • Administrative Offices
  • Classrooms
  • Convention and Meeting Rooms
  • Department Stores and Boutiques
  • Executive Areas, Conference Areas and Board Rooms
  • Galleries and Exhibit Spaces
  • Guest Rooms and Suites
  • Lobbies and Reception Areas
  • Mall Interior Spaces
  • Media Centers, Music Rooms and Libraries
  • Nurseries and Birthing Rooms
  • Open Plan Offices
  • Patient Rooms


PRICE
$339.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Thickness1 in

Product Details

NRC0.9
CAC30
ColorWhite
Percent Recycled Content66
Tile Material/FaceMineral Fiber
PatternNon-directional
StyleLay In
Edge TypeFineline Bevel
Light Reflection0.9
MaterialMineral Fiber
DescriptionLay-in Ceiling Tile
Package Quantity8
Manufacturers Part NumberUSG88139
Mounting StyleLay In
BrandUSG

Warranty

Warranty30 yr