Vikan 70607 12" Deck/Wall Scrub- Stiff, Orange
Write a Review
|
Questions & Answers (0)
Product Description
This floor scrubbing broom has firm bristles. The bristle length is perfect for scrubbing all types of floors; epoxy, tiles, cement, etc. It also reaches well into holes and grouting to remove hidden dirt.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-13/16 in |
| Depth | 11-13/16 in |
| Height | 4-1/2 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Color | Orange |
| Manufacturers Part Number | 70607 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |