Vikan 29144 12" Angle Broom- Extra Stiff, Red
Write a Review
|
Questions & Answers (0)
Product Description
The angled design of this broom makes it easy to reach into narrow spaces between equipment when sweeping debris before the scrubbing action starts. It is particularly effective for collecting large particles of debris like meat and vegetables in a moist environment.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-13/32 in |
| Depth | 11-13/16 in |
| Height | 10-39/64 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Color | Red |
| Manufacturers Part Number | 29144 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |