Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1224567

MPN #: JT9-708546PK

JET JT9-708546PK Model JTAS-12-DX 5HP 1-Phase 12" Xacta® Table Saw

Product Description

With a riving knife and 80" of solid cast iron work surface, this saw will see you through all your projects. The weight of this machine ensures stability for smooth cutting operation. The JTAS-12-DX also features a maximum rip of 14" left of the blade, giving you more capacity. Dust collection is improved thanks to a collection shroud around the blade and an integrated hose. All of this is backed by JET's industry-leading 5-year warranty and knowledgeable customer service professionals.

Features:

  • Riving knife maintains close blade proximity to reduce chance of kickback
  • 80" of solid cast iron provides a massive work surface
  • Poly V-Belt increases efficiency and reduces slipping and vibration
  • Collection shroud around the blade and integrated hose improve dust collection
  • Integrated arbor lock is accessed from table top for rapid blade change
  • External tool storage for the fence and miter gauge
  • 40-1/2" fence provides greater stability and better support when ripping
  • Maximum rip left of the blade is 14"Removal of blade guard, pawls and riving knife takes only seconds719200JEWW070JWL-1221VS LATHE (TEXT)731325252071ZFIN5 Yearhttp://www.jettools.com/1221vsJWL-1221VS4MWW3WW136.69004/15/2013 12:00 AM1/1/2014 10:00 AMNA8/17/2015 8:01 PM35.820021.250014.56006.4140The JET 1221VS is different from anything we've made before. In truth, it's different from anything that anybody has ever made before. The design is better. The features are better. The entire turning experience is better. And it all focuses on one concept… Control.The Jet JWL-1221VS: 12" X 21" Variable Speed Wood Lathe in Woodworking, Lathes
PRICE
$6,899.00

1
1
Ships in 176 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter4 in
Max Cutting Depth4 in
Max Rip Right of Blade50 in
Max Diameter of Dado8 in
Max Cut Depth @ 45°2-7/8 in
Table Size (L x W)31-1/2 x 24 in
Miter Gauge TypeT-Slot W/ Stops
Blade Diameter12 in
Rip Capacity50 in
Arbor Diameter1 in
Table Size W/ Extension (L x W)31-1/2 X 80 in
Dust Port Diameter4 in
Table Size With Standard Extension (L x W)31.5 x 80 in

Product Details

Dust Collection Mininum CFM Required350 CFM
Prewired Voltage230 V
Arbor Speed4300 rpm
Table TypeCast Iron
Motor Voltage230 V
Phase1
Manufacturers Part NumberJT9-708546PK
Table MaterialCast Iron
Motor Horsepower5 HP
BrandJET
TypeTable Saw
Horsepower5 HP
Amperage20 A
Max Width of Dado13/16 in
Motor Amps15.2 A
Style TypeCabinet
StyleCabinet
Fence StyleXacta Fence II
Voltage230 V
DescriptionXacta® Saw
Max Rip Left of Blade14 in

Warranty

Warranty5 yr