Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB3177253

MPN #: PM1-PM25130KT

Powermatic® PM2000T 10" Table Saw with ArmorGlide & Extension Table, 30" Rip, 5HP, 1PH, 230V

Product Description
Now featuring ArmorGlide Technology that is low-friction and rust-resistant, the award-winning PM2000T table saw sets a new standard for innovation with an array of patented features and massive body design. The ArmorGlide coated cast iron tables are oversized, and the newly designed arbor lock lever is accessible from above the table top to eliminate the need for dual arbor wrenches. The quick-release riving knife design helps reduce the chance of kickback. The blade tilt scale features an integrated digital readout as well as adjustable angle indicators for repetitive bevel cuts.

The redesigned integrated retractable hydraulic caster system lifts your table saw much higher than the previous model to assist when moving over thresholds. A wide stance, heavy-duty box trunnion and concave teeth on the trunnion gears promote easier raising and tilting of saw blade. Poly-V drive belt system results in quieter, more efficient power transfer from the motor to the arbor with virtually no vibration and less heat build-up. Improved built-in dust collection port with convenient access to the inside of the saw cabinet for simple clean-up. The saw has a proprietary safety switch with magnetic interlock and the stop button can be knee activated.

Features:
  • ArmorGlide Technology gives you a low-friction, industrial-grade coating on the work surface that is rust resistant, requires less maintenance, and gives you more control
  • Miter gauge is built with robust materials with many positive stops for the most commonly used angles
  • Adjustable angle indicators on the blade bevel scale for repeatable bevel cuts
  • Arbor lock for quick and easy blade changes
  • Integrated digital read out for precise bevel cuts
  • Integrated dust collection
  • Integrated hydraulic caster system for ease of movement around the shop
  • Matching beveled edge between table and extension wings
  • One-piece cast iron box trunnion provides the strongest stability of any Powermatic® table saw
  • Precision-ground, high luster cast iron tabletops with front and rear edge bevel


PRICE
$6,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight718 lbs
Dust Port Outside Diameter4 in
Max Cutting Depth3-1/8 in
Table Height35 in
Max Rip Right of Blade30 in
Max Diameter of Dado8 in
Max Cut Depth @ 45°2-1/8 in
Table Size (L x W)30-1/2 x 22 in
Blade Diameter10 in
Rip Capacity30 in
Arbor Diameter5/8 in

Product Details

Dust Collection Mininum CFM Required400 CFM
Prewired Voltage230 V
Arbor Speed4500 rpm
Table TypeCast Iron
Motor Voltage230 V
Phase1
Manufacturers Part NumberPM1-PM25130KT
Table MaterialCast Iron
Motor Horsepower5 HP
BrandPowermatic
TypeTable Saw with ArmorGlide
Horsepower5 HP
Amperage4.8 A
Max Width of Dado13/16 in
Motor Amps4.8 A
Style TypeCabinet
StyleCabinet
Voltage230 V
Max Rip Left of Blade13-1/2 in

Warranty

Warranty5 yr