Inner Filter for JET AFS-2000
Features:
- High qualtiy replacement filter
- Compatible with JET AFS-2000
Weights & Dimensions
| Length | 24.6 in |
| Width | 20.4 in |
| Height | 4.2 in |
| Particle Size | 1 mic |
Product Details
| Type | Air Filtration Replacement Filter |
| Description | AFS-2IF, Replacement Inner Filter for AFS-2000 |
| Manufacturers Part Number | JT9-708723 |
| For Use With | AFS-2000 |
| Electrostatic | No |
| Washable | No |
| Inner or Outer Filter | Inner |
| Brand | JET |