Ideal Warehouse® Replacement MERV 13 Filter Set For IDEALPurifi 60-8749/60-8750/60-8751
Write a Review
|
Questions & Answers (0)
Product Description
IDEALPurifi Replacement Filter Set - all filters required per unit (4 Large Filters and 1 Small Filter included). These filters are MERV 13 that are tested and certified to ANSI/ASHRAE Standards. The IDEALPurifi processes an enormous amount of air through these 5 cleanable, reusable MERV 13 filters that capture particulate across the full spectrum, from coarse dust and diesel exhaust to fine PM2.5, mold spores, and pollen. Filtration efficiency increases and approaches 100% as particule size increases. This covers the most significant particulate threats in almost any industrial setting.
Main IDEALPurifi unit is sold separately.
Main IDEALPurifi unit is sold separately.
PRICE
$2,499.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 56-3/16 in in |
| Depth | 1-3/4 in in |
| Height | 34-1/2 in in |
| Weight | 46 lbs |
Product Details
| Type | MERV 13 Filter Set |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 60-8755 |
| For Use With | IDEALPurifi 60-8749, 60-8750, 60-8751 |
| Brand | Ideal Warehouse Innovations, Inc. |