Washable Electrostatic Filter for JET AFS-2000
Features:
- Long lasting, high-quality Replacement Filter
- Washable Electrostatic Outer Filter
- Compatible with JET AFS-2000
This product will be restocked soon
Weights & Dimensions
| Length | 23.8 in |
| Width | 20.2 in |
| Height | 2.9 in |
| Particle Size | 1 mic |
Product Details
| Type | Air Filtration Replacement Filter |
| Description | AFS-2ESF, Washable Electrostatic Filter |
| Manufacturers Part Number | JT9-708724 |
| For Use With | AFS-2000 |
| Electrostatic | Yes |
| Washable | Yes |
| Inner or Outer Filter | Outer |
| Brand | JET |