Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3064470

MPN #: JT9-331038

JET® Snap Ring Dc-1900C Canister Filter, JT9-331038

Product Description

This is a genuine manufacturer-sourced component which is specially designed for use with Jet and Powermatic dust collection systems. It is an identical replacement for a missing or a faulty snap ring that was included with a new unit. The ring helps to secure a dust bag, please make sure to check the appropriate diagrams and the owners manual for the correct location and application of this hardware. Keep in mind this high-quality item is made of durable material and is sold individually.

For Use With:
  • Jet PM1300 (1791077CK) TEFC 1.75 HP 1Ph 115/230V Base Machine w/Canister Bag System
  • PM1300 (1791086) Dust Collector-Canister Filter System Only
  • PM1900 (1791075CK) 3HP 1PH Motor with Canister Filter System Dust Collector
  • PM1900 (1791075BK) 3HP 1PH Motor with Filter Bag System Dust Collector
  • PM1900 (1791076CK) 3HP 3PH Motor 230/460V With Canister Filter System Dust Collector
  • PM1900 (1791086) Canister Filter System Only
  • PM1300TX (BK) Dust Collector
  • PM1300TX-BK (1791078K ) Dust Collector
  • 1.75HP 30-Micron Bag Filter Kit
  • PM1300TX-CK (1791079K) Dust Collector
  • 1.75HP 2-Micron Bag Filter Kit
  • PM1900TX-BK1 (1792071K) Dust Collector
  • 3HP 1PH 230V
  • 30-Micron Bag Filter Kit
  • PM1900TX-BK3 (1792073K ) Dust Collector
  • 3HP
  • 30-Micron Bag Filter Kit
  • PM1900TX-CK1 (1792072K ) Dust Collector
  • 3HP 1PH 230V
  • 2-Micron Canister Kit
  • PM1900TX-CK3 (1792074K) Dust Collector
  • 3HP 3PH
  • 2-Micron Canister Kit
  • DC-1100RC (708626RC) Dust Collector
  • DC-1100C (708626C) Dust Collector
  • DC-1200CRC (708635RC) Dust Collector With Canister
  • DC-1200C (708634C) Dust Collector With Canister
  • DC-1100BK Dust Collector
  • DC-1100CK Dust Collector
  • DC-1100MK Dust Collector
  • DC-1100VX Series Dust Collector
  • DC-100VX-BK (708657K) Dust Collector
  • DC-1200 Series Dust Collector
  • DC-1200VX Series Dust Collector
  • DC-1900C Dust Collector



PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-331038
For Use WithDust Collectors
BrandJET