- Designed for simultaneous studies of organisms in a common environment
- Molded dividers create completely separate compartments while allowing airflow
- Ridge on bottom dish allows easy handling and stacking
- Lids contain molded spacers to allow gas exchange
CELLTREAT® 100mm x 15mm Petri Dish, 2 Compartments, Sterile, Clear, 500/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$185.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 15mm in |
| Diameter | 100 mm |
Product Details
| Type | Petri Dish |
| Color | Clear |
| Non Pyrogenic | Yes |
| Capacity | 7-8ml oz |
| Sterile | Yes |
| Material | PS |
| RNase/DNase Free | Yes |
| Description | 2-Compartment Petri Dishes |
| Package Quantity | 500 |
| Manufacturers Part Number | 229682 |
| Tissue Culture Treated | No |
| Brand | CELLTREAT Scientific Products |