71"W x 35"L Racetrack Conference Table - Mocha
Write a Review
|
Questions & Answers (0)
Product Description
71"W x 35"D Racetrack Conference Table - Mocha
Boss Office Products N135-MOC is a 71" x 35" six foot racetrack style conference table in deep, warm Mocha. This spacious table affords six people adequate workspace for meetings and other gatherings. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It comes with a 1" thick top that provides a sturdy surface that will require little maintenance. It is also equipped with leveling glides that offer exceptional balance on different floor surfaces. The cam lock construction makes for easy assembly, and provides secure fastening without affecting the outward appearance of the table.
Boss Office Products N135-MOC is a 71" x 35" six foot racetrack style conference table in deep, warm Mocha. This spacious table affords six people adequate workspace for meetings and other gatherings. It is constructed of thermal fused melamine with 3mm PVC edge banding, which offer excellent durability and scratch resistance. It comes with a 1" thick top that provides a sturdy surface that will require little maintenance. It is also equipped with leveling glides that offer exceptional balance on different floor surfaces. The cam lock construction makes for easy assembly, and provides secure fastening without affecting the outward appearance of the table.
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 35 in |
| Height | 29-1/2 in |
| Weight Capacity | 250 lbs |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Mocha |
| Top Color Family | Mocha |
| Description | Racetrack Conference Table |
| Frame Material | Wood |
| Leg Type | Slab Base |
| Manufacturers Part Number | N135-MOC |
| Shape | Racetrack |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |