Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Correll

Model # :WB257452GY

MPN #: CFA3060PX-15

Correll Adjustable Height Laminate Folding Table, 30" x 60", Gray Granite

Product Description
Commercial duty high pressure laminate folding tables are the most popular tables for use in home, office, school, church, food service & other commercial environments. Table top is made using a high pressure top on 3/4" thick high density particle board core with backer sheet. Protective edge molding for safety. 1" x 18 gauge tubular steel legs are reinforced with a 1-5/8" steel apron for extra strength. Height adjustable from 22" to 32"H at 1" increments to ensure proper work height and leg room. Automatic lock-open mechanism secure table in open position and allows easy folding when not in use. Includes non-marring floor caps.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

PRICE
$315.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height22 - 30 in

Product Details

Frame Color FamilyBlack
Top Color FamilyGray
FoldableYes
StyleAdjustable Height
DescriptionAdjustable Height Folding Table
Frame MaterialSteel
Leg TypeC-Leg
Manufacturers Part NumberCFA3060PX-15
ShapeRectangle
Top MaterialLaminate
BrandCorrell