x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 71057 2A Flap Wheel 2-1/2" x 1" x 1/4"-20 120 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 71057 2A Flap Wheel 2-1/2" x 1" x 1/4"-20 120 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.50 ea.

Price: $75.00 / Pkg of 10

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 71057 2A Flap Wheel 2-1/2" x 1" x 1/4"-20 120 Grit Aluminum Oxide

Premium aluminum oxide grain - general purpose. Excellent for cleaning, deburring, polishing, & blending. Resin over resin construction for a strong bond resistant to heat and moisture. Closed coat structure for more material removal. High quality Egyptian cotton cloth backing provides superior durability

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT 120
  • GRADE Fine
  • DIAMETER INCHES 2-1/2
  • WIDTH INCHES 1
  • MAXIMUM RPM 15000
  • BACKING MATERIAL Cotton
  • BACKING WEIGHT X
  • BONDING TYPE Resin
  • SHANK SIZE INCHES 1/4-20
  • SERIES 2A
  • UPC 699053710570
  • APPLICATION Metal & Wood
  • TOOL COMPATIBILITY Die Grinders
  • MANUFACTURERS PART NUMBER 71057
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 71057 2A Flap Wheel 2-1/2" x 1" x 1/4"-20 120 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 71057 2A Flap Wheel 2-1/2" x 1" x 1/4"-20 120 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant