United Abrasives - Sait 71060 2A Flap Wheel 3" x 1/2" x 1/4"-20 60 Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Premium aluminum oxide grain - general purpose. Excellent for cleaning, deburring, polishing, & blending. Resin over resin construction for a strong bond resistant to heat and moisture. Closed coat structure for more material removal. High quality Egyptian cotton cloth backing provides superior durability
PRICE
$135.00 Sold in packages of 10 / $13.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Backing Weight | X |
| Shank Size | 1/4-20 in |
| Diameter | 3 in |
Product Details
| Max RPM | 12000 rpm |
| Series | 2A |
| Bonding Type | Resin |
| Grit | 60 |
| Backing Material | Cotton |
| Tool Compatibility | Die Grinders |
| Applicable Materials | Metal & Wood |
| Manufacturers Part Number | 71060 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |