United Abrasives - Sait 27611 Challenger III Grinding Wheel Type 29 4-1/2 " x 1/8 " x 7/8" 60 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Type 29 flexible grinding/blending wheel, semi-flexible. Grind and blend welds in one step. Open pattern on wheel for cool grinding and blending. Contaminate free - safe for use in the nuclear industry. Requires no backing pad.
PRICE
$75.00 Sold in packages of 10 / $7.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .095 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13280 rpm |
| Series | Challenger III |
| Bonding Type | Resin |
| Wheel Type | Type 29 |
| Grit | 60 |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Stainless, Metal & Aluminum |
| Manufacturers Part Number | 27611 |
| Grade | Medium |
| Brand | United Abrasives-Sait |