Allegro 7111-02 FlexRist Wrist Support, Black, X-Large
Write a Review
|
Questions & Answers (0)
Product Description
FlexRist gives the wrist added support while lifting, using power hand tools or other activities. Can wear on either the right or left hand. X-Large size.
PRICE
$11.00
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Wrists | One Size |
| Size | XL |
Product Details
| Type | Single Strap |
| Closure Type | Hook And Loop |
| Material | Neoprene |
| Hand | Ambidextrous |
| Package Quantity | 1 Pair |
| Description | FlexRist, Wrist Support |
| Color | Black |
| Manufacturers Part Number | 7111-02 |
| Brand | Allegro Industries |