Allegro 7211 Rist-Rap Wrist Support, Black, Pair
Write a Review
|
Questions & Answers (0)
Product Description
An elastic wrapping for the wrist that helps support it while lifting or during other activities. Sold in pairs or individually in black. One size fits all.
PRICE
$3.57
11
11
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Wrists | One Size |
| Size | One Size |
Product Details
| Type | Wrist Wrap With Thumb Loop |
| Closure Type | Hook And Loop |
| Material | Nylon/Elastic |
| Hand | Ambidextrous |
| Package Quantity | 1 Pair |
| Description | Rist-Rap Wrist Support |
| Color | Black |
| Manufacturers Part Number | 7211 |
| Brand | Allegro Industries |