Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2210631

MPN #: 7115-01

Allegro 7115-01 Flexbak Back Support, Small

Product Description
Flexbak helps reduce back stress and strain with a design so unique it's patented. Its three-part support is the key to a system that provides maximum back support with ease of movement. Because no two bodies are exactly the same, this 9" medical-style truss uses two internal support panels above and below the waist surrounded by an elastic third panel. These combine to produce maximum bracing without pinching or riding up. Size Small. Suspenders included.

PRICE
$42.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
SizeS
Waist Size26 - 36 in

Product Details

TypeBack Support With Dual Panels
ColorBlack
Series7115
Closure TypeHook And Loop
SuspendersAdjustable, Detachable
MaterialNylon/Knit
Package Quantity1
DescriptionFlexbak Back Support
Manufacturers Part Number7115-01
BrandAllegro Industries