Allegro 7178-03 Economy Hi-Viz Belt, Large
Write a Review
|
Questions & Answers (0)
Product Description
Designed with an 8" back panel, positive hook and loop material front panels and 3" wide elastic V-shaped side pulls. Hi-Viz suspenders. Size Large.
PRICE
$24.25
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Size | L |
| Waist Size | 38 - 47 in |
Product Details
| Type | Back Support With Foam Core |
| Color | Black |
| Series | 7178 |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Tricot, Molded Polypropylene |
| Package Quantity | 1 |
| Description | Economy Hi-Viz Belt Back Support |
| Manufacturers Part Number | 7178-03 |
| Brand | Allegro Industries |