United Abrasives - Sait 71215 Encore Flap Disc T27 Encore 4-1/2"x 5/8-11" 36 Grit Zirconium - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Type 27 regular density flap disc - fiberglass backing. General purpose, premium zirconium grain on cotton backing which provide long life and high stock removal. Resists loading on aluminum. Contaminant free. Made in U.S.A.
PRICE
$105.00 Sold in packages of 10 / $10.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Series | Encore |
| Bonding Type | Resin |
| Wheel Type | Type 27 |
| Grit | 36 |
| Backing Material | Fiberglass |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Metal, Stainless, & Aluminum |
| Manufacturers Part Number | 71215 |
| Grade | Extra Coarse |
| Abrasive Material | Zirconium |
| Brand | United Abrasives-Sait |