10-19GH Jacket Hanger-Concave W/Gold Hardware, 19"L, Wood-Walnut, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Wooden Concave Jacket Hangers - 19" Walnut Gloss Finish with Gold Hardware. 1/2" thick. Elegant and strong. Great for imprinting your company's logo!.
PRICE
$299.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
Product Details
| Type | Hanger |
| Material | Wood |
| Package Quantity | 100 |
| Description | Jacket Hanger-Concave with Gold Hardware |
| Color | Brown |
| Manufacturers Part Number | 10-19GH |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |