14400 Top Hanger-Molded Non-Slip Shoulders, 15"L, Plastic-WH, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Plastic VICS Top Hangers - 15" White with Chrome Swivel Hook. Intended for young men's and junior/miss garments. Molded non-slip shoulders to hold onto slippery or wide necked garments. Notches to accommodate garments with straps. Suitable for shirts light jackets and most sweaters. This hanger also has a connector notch allowing you to hang coordinates from it. Also available in K-Resin and Black. Meets Voluntary Interindustry Commerce Standards(VICS).
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
Product Details
| Type | Heavy Weight Hanger |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Top Hanger-Molded Non-Slip Shoulders |
| Color | White |
| Manufacturers Part Number | 14400 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |