Allegro 7195-04 Deluxe Spanbak Back Support, X-Large
|
Questions & Answers (0)
Product Description
Features a two-part closure designed of spandex-style material and 4 anti-ride plastic stays. Removable suspenders are adjustable. Size X-Large.
PRICE
$35.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Size | XL |
| Waist Size | 44 - 48 in |
Product Details
| Type | Back Support With Lumbar Pad |
| Color | Black |
| Series | 7195 |
| Closure Type | Polyethylene Plastic Grip Stays |
| Suspenders | Adjustable, Detachable |
| Material | Medical Grade |
| Package Quantity | 1 |
| Description | Deluxe Spanbak Back Support |
| Manufacturers Part Number | 7195-04 |
| Brand | Allegro Industries |