Allegro 7104 Deluxe Elbow Pads, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
This strong support offers abrasion-resistant flexible caps backed by soft foam padding. Fully adjustable hook and loop closures along with elastic sleeves provide a comfortable custom fit. One size fits all. Available in black only. Sold per pair.
PRICE
$16.50
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Size | One Size |
Product Details
| Type | Elbow Pad |
| Color | Black |
| Cap Material | ABS, Nylon |
| Strap Material | Cotton Elastic |
| Style | Hard Shell |
| Number of Straps | 2 |
| Includes | Elbow Pads |
| Closure Type | Hook And Loop |
| Material | ABS, Nylon |
| Description | Deluxe Elbow Pads |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 7104 |
| Brand | Allegro Industries |