Features:
- Ideal for delicate surfaces
- EVA foam padding for comfort and cushioning
- Non-marring molded rubber cap with gripping ridges
- Polyester and tricot fabrics
- Adjustable hook & loop closure
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Non-Marring |
| Type | Fabric Cap |
| Number of Straps | 2 |
| Closure Type | Hook And Loop |
| Material | EVA Foam |
| Package Quantity | 1 Pair |
| Description | Non-Marring Knee Pads |
| Color | Black |
| Manufacturers Part Number | 127 |
| Cap Material | Copolymer Rubber |
| Brand | OccuNomix |