Model # :WBB397785
MPN #: 312407LHW
5/16-9X1 1/2 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc 1000pcs
Write a Review
|
Questions & Answers (0)
Product Description
5/16-9X1 1/2 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.
PRICE
$735.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 5/16 |
| Head | Indented Hex Washer |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Unslotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1000 |
| Manufacturers Part Number | 312407LHW |