Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB242263TN

Global Industrial™ 72x30 Adj. Height Workbench Square Tube Leg, Stainless Steel Square Edge Tan

Product Description
✓ Square-edge stainless steel worktop by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height square-tube legs

HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH
Square Edge Stainless Steel Top
Long lasting, high quality industrial work bench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2" increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-1/2" thick 16 gauge Type 304 stainless steel top with standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

PRICE
$1,249.00

1
1
Available on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height29-13/16 - 41-11/16 in
Weight Capacity5000 lbs
Top Thickness1-1/2 in
Nominal Height30 - 42 in
Leg Height28 to 34 in

Product Details

Assembly RequiredYes
PowerNo
TypeOpen Base Workbench
ColorTan
Adjustment TypeBolted Leg
StyleBench without Power Apron
Duty RatingHeavy Duty
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number242263TN
Top Material304 Stainless Steel
BrandGlobal Industrial