Dahle® Laser Guide for 580 and 585 Large Format Guillotines
Write a Review
|
Questions & Answers (0)
Product Description
The optional Dahle Laser Guide takes precision to a new level for the Dahle 580 and 585 Premium Large Format Guillotine Paper Cutters. The laser line shines along the entire cutting length so you know exactly where to cut.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3 in |
| Height | 2 in |
Product Details
| Type | Accessories - Paper Cutter |
| Package Quantity | 1 |
| Description | Laser Guide for 580/585 |
| Color | Gray |
| Manufacturers Part Number | 797 |
| Accessory Type | Laser Guide |
| Brand | Dahle |
Warranty
| Warranty | Lifetime Limited |