Dahle® 51 1/8" Premium Large Format Rotary Trimmer w/Stand
|
Questions & Answers (0)
Product Description
Dahle now offers a line of large format rolling trimmers designed for heavy duty applications where precision is essential. The 448s has a cut length of 51" and offers a cutting capacity of up to 20 sheets of paper at a time as well as mat board. This performance is made possible by a thick walled aluminum guide rod which provides maximum strength with minimal side movement of the cutting head. These commercial grade trimmers are perfect for cutting oversize paper, large format images, and press sheets. A metal stand with paper catch offers a stable and secure mounting solution for the trimmer. This stand also maximizes floor space while providing an optimal and comfortable height for trimming.
PRICE
$1,275.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 59 in |
| Height | 34 in |
| Cutting Length | 51 in |
Product Details
| Type | Rotary Paper Trimmer |
| Package Quantity | 1 |
| Description | Premium Large Format Rotary Trimmer w/Stand |
| Color | Blue |
| Manufacturers Part Number | 448s |
| Sheet Capacity | 20 |
| Brand | Dahle |
Warranty
| Warranty | 90 days |