Crown Verity 72" Rotisserie Assembly for MCB-72 - 2 Set - RT-72
Write a Review
|
Questions & Answers (0)
Product Description
Crown Verity 72" Rotisserie Assembly for MCB-72 - 2 Set - RT-72
Perfect for roasting evenly cooked and delicious meat. The Crown Verity Heavy Duty Rotisserie can accommodate up to 200 lbs. Rotisserie assembly for MCB-72. 2 sets of 5" forks.
Perfect for roasting evenly cooked and delicious meat. The Crown Verity Heavy Duty Rotisserie can accommodate up to 200 lbs. Rotisserie assembly for MCB-72. 2 sets of 5" forks.
PRICE
$1,439.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Weight | 25 lbs |
Product Details
| Applications | Commericial |
| Material | Stainless Steel |
| Package Quantity | 2 |
| Description | Rotisserie Assembly |
| Color | Gray |
| Manufacturers Part Number | CV-RT-72 |
| Brand | Crown Verity |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL-ETL |