Crown Verity Rental Mobile Grill 48" LP - Double Inlet - RCB-48
Write a Review
|
Questions & Answers (0)
Product Description
Crown Verity Rental Mobile Grill 48" LP - Double Inlet - RCB-48
The Crown Verity RCB series grill is designed specifically for the rental market, so that you can take the party on the road, to any location. Designed with large scale events in mind. Built with handles on each end and double crash bars to protect the valves and knobs from being damaged. Double gas connection.
The Crown Verity RCB series grill is designed specifically for the rental market, so that you can take the party on the road, to any location. Designed with large scale events in mind. Built with handles on each end and double crash bars to protect the valves and knobs from being damaged. Double gas connection.
PRICE
$5,749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 57 in |
| Depth | 28 in |
| Height | 37 in |
| Weight | 177 lbs |
| Cooking Surface Width | 46 in |
| Cooking Surface Depth | 21 in |
| Cooking Surface Dimensions | 46"L x 21"D |
Product Details
| Color | Gray |
| Material | Stainless Steel |
| Burner Temperature Control | Dial |
| Description | Rental Grill Double Inlet |
| Package Quantity | 1 |
| Manufacturers Part Number | CV-RCB-48 |
| BTU | 114000 |
| Fuel Type | LP |
| Number of Burners | 7 |
| Brand | Crown Verity |
Warranty
| Warranty | 1-Year parts and Labor, 10-years on burners and cooking grates |
Compliance & Certifications
| Certifications | UL-ETL |