United Visual Products 72"W x 48"H Double Sided Outdoor Readerboard with Satin Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 72" x 48" Double Sided Outdoor Readerboard with Satin Aluminum Frame
This Economy Outdoor Readerboard is constucted of a satin anodized aluminum frame. 9-3/4" Top header area allows for large single or two line copy. Crystal clear 1/4" lexan window. Top hinged lockable door mounted on full-length piano hinges (two keys included). Sturdy tracking mounted onto white acrylic background (replaceable). 300 piece set of 4" on 5" characters included. Case Dimensions: 1" wide main frame, 1-15/16" wide door frame. Double sided readerboard has a 6-1/4" exterior depth and 1-5/8" interior depth per side. Includes 1 door. White interior, Satin frame finish. 72"W x 48"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.
This Economy Outdoor Readerboard is constucted of a satin anodized aluminum frame. 9-3/4" Top header area allows for large single or two line copy. Crystal clear 1/4" lexan window. Top hinged lockable door mounted on full-length piano hinges (two keys included). Sturdy tracking mounted onto white acrylic background (replaceable). 300 piece set of 4" on 5" characters included. Case Dimensions: 1" wide main frame, 1-15/16" wide door frame. Double sided readerboard has a 6-1/4" exterior depth and 1-5/8" interior depth per side. Includes 1 door. White interior, Satin frame finish. 72"W x 48"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.
PRICE
$3,949.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 6-1/4 in |
| Height | 48 in |
| Weight | 150 lbs |
| Interior Depth | 1-5/8 in |
Product Details
| Type | With Header |
| Board Type | Reader Board |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Acrylic |
| Door Type | Hinged |
| Style | Double Sided |
| Number of Doors | 1 |
| Description | Non-Illuminated Double Sided |
| Frame Material | Aluminum |
| Manufacturers Part Number | UVBT2001-SATIN-ACRYL |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |