Beta 728FTX 3/4" Drive Impact Socket for Torx Head Screws, E24
Write a Review
|
Questions & Answers (0)
Product Description
The Beta FTX series of impact sockets for impact wrenches and air ratchets are specifically designed to withstand the vibration and shock of each impact, preventing cracks or breaks, ensuring safety in the workspace. The vibration resistance prolongs the life of the socket and the black phosphate finish prevents oxidation and rusting. Impact sockets helps to achieve optimal tool efficiency when used impact wrenches, ratchets and other air or pneumatic tools. This 3/4" drive impact socket is for E24 torx star head screws.
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Socket Depth Style | Standard |
| Drive Size | 3/4 in |
| Size | E24 |
Product Details
| Type | Impact Socket |
| Socket/Wrench Points | 6 |
| Measuring System | Torx |
| Number of Pieces | 1 |
| Impact Approved | Yes |
| Color | Black |
| Brand | Beta |