Nachi, 7211BMUC3, Angular Contact Ball Bearing, Flush Ground, 55MM Bore x 100MM OD x 21MM W
Write a Review
|
Questions & Answers (0)
PRICE
$79.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 mm |
| Bore Diameter | 55 mm |
| Static Load Rating | 33800 Single, 67600 Duplex N |
| Bore | 55 in |
| Tolerance | ISO Class 0 |
| Outside Dimension | 100 mm |
| Diameter | 100 mm |
Product Details
| Dynamic Load Rating (N) Duplex | 71,600 |
| Cage Type | Machined Brass |
| Series | 7200 |
| Oil Single Max Speed | 7,600 rpm |
| Radial Clearance | C3 |
| Contact Angle | 40° |
| Manufacturers Part Number | 7211BMUC3 |
| Static Load Rating (N) Duplex | 67,600 |
| Dynamic Load Rating (N) Single | 44,100 |
| Static Load Rating Single | 33,800 N |
| Oil Duplex Max Speed | 6,100 rpm |
| Brand | Nachi |