Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nachi

Model # :WBB937182

MPN #: 50TAB10UP4

NACHI Ball Screw Support Bearing 50TAB10UP4, Single, Flush Ground, 50MM Bore, 100MM OD

Product Description
Features

  • These bearings are designed to support ball screws that are used as actuators of high precision and high speed machines
  • Their stiffness is much greater than conventional angular contact ball bearings as these have a greater number of balls
  • These bearings are supplied with a pre-set preload to eliminate complicated adjustment and torque measurement
  • Flush ground bearings (suffix DU or U) can be used in DB (back to back), DF (face to face) or DT (tandem) assembly
NOTE - Load Ratings

When single flush ground bearing (suffix U) is assembled in duplex and axial load is applied to 2 rows or 3 rows, load rating listed is to be multiplied by 1.62 or 2.16 respectively for Dynamic and multiplied by 2 or 3 respectively for Axial Limiting Load.

PRICE
$399.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 mm
Bore Diameter50 mm
Static Load Rating119000 N
ToleranceISO P4
Diameter100 mm

Product Details

Dynamic Load Rating (N)69,500
Cage TypePolyamide Resin
Oil Max Speed3,500 rpm
Contact Angle60°
Package QuantitySingle
PreloadMedium
Axial Limiting Load (N)119,000
Manufacturers Part Number50TAB10UP4
Grease Max Speed2,700 rpm
BrandNachi