x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 72358 Encore Flap Disc Type 29 5 " x 5/8"-11 60 Grit Ceramic - Pkg Qty 10

United Abrasives - Sait 72358 Encore Flap Disc Type 29 5 " x 5/8"-11 60 Grit Ceramic - Pkg Qty 10

Item #: WBB2233767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 60
  • 80

60

$8.70 ea.

Price: $87.00 / Pkg of 10

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 42542 Abrasive Flap Disc 5" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42542 Abrasive Flap Disc 5" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

United Abrasives - Sait 72358 Encore Flap Disc Type 29 5 " x 5/8"-11 60 Grit Ceramic

Type 29 regular density flap disc - hard plastic backing. High performance, premium ceramic grain on a durable polyester-cotton backing provides high stock removal and extra long life. Contaminant free - Made in U.S.A.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Ceramic Grain
  • GRIT 60
  • GRADE Medium
  • DIAMETER INCHES 5
  • CENTER HOLE DIAMETER INCHES 5/8
  • THREAD SIZE 5/8-11
  • MAXIMUM RPM 12200
  • BACKING MATERIAL Plastic
  • BONDING TYPE Resin
  • SERIES Encore
  • UPC 699053723587
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 72358
  • SUGGESTED USE Metal, Stainless
  • TYPE T29
  • DISC TYPE Flap Disc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

Item #: B297783

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$66.00

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Item #: B297806

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$71.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: B554075

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: 754250L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 72358 Encore Flap Disc Type 29 5 " x 5/8"-11 60 Grit Ceramic - Pkg Qty 10

United Abrasives - Sait 72358 Encore Flap Disc Type 29 5 " x 5/8"-11 60 Grit Ceramic - Pkg Qty 10

Item #: WBB2233767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant