Corrosion Resistant Blowers

Saint Gobain Lab Style Blowers
| Compare | Image | Horsepower | Inlet Diameter | Outlet Diameter | Rotation (View from Motor Side) | Voltage | Wheel Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1/3 HP | Taper X 8 in | Taper X 8 in | Counterclockwise/ Upblast | 115 / 208 / 230 V | 8 in | WBB873038 | $2,419.00 | ||
![]() | 1/3 HP | Taper X 8 in | Taper X 8 in | Counterclockwise/ Upblast | 115 / 208 / 230 V | 8 in | WBB873041 | $3,039.00 | ||
![]() | 1/6 HP | 5-5/8 in | 4 X 4-1-/2 in | Counterclockwise/ Upblast | 115 / 208 / 230 V | 3-3/4 in | WBB873034 | $2,369.00 |
Related Products
Features & Benefits Housings and wheels are cast aluminum material which is spark resistant and meets conditions of Amca Type B spark resistant construction. Cast aluminum is corrosion resistant in outdoor environments. Cast aluminum is lightweight - 1/3 the weight of carbon steel fans thereby requiring less structural support where mounted. Cast aluminum material becomes stronger in cold rather than brittle and weaker as some other materials of construction. Cast aluminum is non-magnetic. Standard discharge position is Upblast. Also available in upblast, top horizontal, or downblast upon ...
Features Oil-Free Air - supply clean oil-free air without any contaminants unlike traditional compressors, vacuum pumps and blowers Energy Efficient - compressors, vacuum pumps and traditional blowers typicallywaste energy by requiring higher pressures and flows to achieve the same results as our blowers due Virtually Maintenance Free - fewer moving parts reduce wear and tear and allow for our blowers to last longer than typical vacuum pumps and compressors Low Acoustical Noise Levels - run quieter (between 51-81 db's) compared to compressors, vacuum pumps and traditional blowers Rugged ...
Atlantic Blowers Centrifugal Blower ABC-500, 1 Phase, 3 HP Features Oil-Free Air - supply clean oil-free air without any contaminants unlike traditional compressors, vacuum pumps and blowers Energy Efficient - compressors, vacuum pumps and traditional blowers typicallywaste energy by requiring higher pressures and flows to achieve the same results as our blowers due Virtually Maintenance Free - fewer moving parts reduce wear and tear and allow for our blowers to last longer than typical vacuum pumps and compressors Low Acoustical Noise Levels - run quieter (between 51-81 db's) compared to ...
The polyethylene housing and canister assembly of these 12" AC plastic blowers are designed to be both lightÂweight and super quiet. Corrosion, UV and Chemical Resistant
Features & Benefits Housings and wheels are cast aluminum material which is spark resistant and meets conditions of Amca Type B spark resistant construction. Cast aluminum is corrosion resistant in outdoor environments. Cast aluminum is lightweight - 1/3 the weight of carbon steel fans thereby requiring less structural support where mounted. Cast aluminum material becomes stronger in cold rather than brittle and weaker as some other materials of construction. Cast aluminum is non-magnetic. Standard discharge position is bottom horizontal. Also available in upblast, top horizontal, or ...



