- Oil-Free Air - supply clean oil-free air without any contaminants unlike traditional compressors, vacuum pumps and blowers
- Energy Efficient - compressors, vacuum pumps and traditional blowers typicallywaste energy by requiring higher pressures and flows to achieve the same results as our blowers due
- Virtually Maintenance Free - fewer moving parts reduce wear and tear and allow for our blowers to last longer than typical vacuum pumps and compressors
- Low Acoustical Noise Levels - run quieter (between 51-81 db's) compared to compressors, vacuum pumps and traditional blowers
- Rugged Industrial Duty - our regenerative and centrifugal blowers are made to run 24/7 and are built to last
- Compact - the size of our units are much more compact than compressors, vacuum pumps and traditional blowers
- Lightweight & Corrosion Resistant - impellers, housings and mounting bases are made of cast aluminum alloy for reduced weight, maximum strength and corrosion resistance
- 50 / 60 HZ Motors are standardoffering a wide voltage range
- Blowers are made of Cast Aluminum Alloy for reduced weight, maximum strength and corrosion resistance
- Built in Thermal Protectors for overload protection are standard
- Double Shielded Stainless Steel Sealed Bearings are standard
- High Quality Shaft Oil Sealsare standard between the impeller & bearings for protection against air contamination
- Anodizing for corrosion resistance is available
- Retrofit Bases & Flanges are available to match differing dimensional requirements
- Motor Shaft-Mounted Impeller or Direct Drive Technology eliminates the need or use of belts, couplings and gears.
- Tighter Tolerances between the impellers and housings increase flow and pressure efficiency
- Optional Pressure Gauge, Pressure Filter Canister, Vacuum Filter Canister, Relief Valve, Check Valve, Silencer, Vacuum Filter Element and Pressure Filter Element sold separately.
- cUL/CSA Certified
Atlantic Blowers Regenerative Blower AB-1100, 3 Phase, 1 Stage, 15 HP
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$5,309.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 4 in |
| Max Pressure Inch H20 | 68 in |
| Outlet Connection | 4 in |
Product Details
| Type | 1 Stage Regenerative Blower |
| CFM | 791 CFM |
| Stages | 1 |
| Horsepower | 15 HP |
| Motor Type | Totally Enclosed Fan Cooled |
| Voltage | 220 / 275 / 380 / 480 V |
| CFM High | 791 CFM |
| Material | Cast Aluminum |
| Phase | 3 |
| Manufacturers Part Number | AB-1100 |
| Respirator Connection Type | NPT |
| Indoor/Outdoor | Indoor/Outdoor |
| Sound Level | 81 |
| Max Airflow | 791 CFM |
| Brand | Atlantic Blowers |
Compliance & Certifications
| Certifications | cUL |