Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3168763

MPN #: 104M02-0196-F1

Briggs & Stratton® 725EXi Series™ Gas Engine, Vertical Shaft, 1/4" Keyway, 7-1/4 HP

Product Description
This genuine 163cc Briggs & Stratton engine offers dependable power without sacrificing ease of use and user comfort. Advanced engineering delivers a lighter, quieter and smoother operating experience, and the ReadyStart no-prime starting system translates into fast, easy starts. The 725EXi series engine is backed by Briggs & Stratton's two-year limited consumer warranty.

Features:
  • ReadyStart® starting system with no prime, no choke, no worries, just pull for power
  • Dual sealing air cleaner for improved debris resistance and longer life
  • Lightest engine in its class by 30% for easier maneuverability
  • Acoustically-engineered muffler for quiet operation and excellent tonal quality
  • Less vibration for more user comfort and enhanced engine life
  • Mechanical governor


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight23 lbs
Shaft Size1" x 3-5/32" in

Product Details

Horsepower7-1/4
Shaft TypeVertical
ColorBlack
Max HP/RPM7-1/4/2600
Cycles4
Air Cleaner TypeDual Air Cleaner
Start TypeRecoil
Fuel Tank Capacity0.27 gal
Governor SystemMechanical
Oil Capacity15.2 oz
Displacement163cc in³
Fuel TypeGasoline
Number of Cylinders1
Engine Type4-Cycle
Ignition SystemElectronic
BrandBriggs & Stratton

Warranty

Warranty2 Years Limited Consumer