Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3168764

MPN #: 13R232-0021-F1

Briggs & Stratton® CR950 Series Gas Engine, Horizontal Shaft, 9.5 HP

Product Description
This genuine 208cc Briggs & Stratton single cylinder engine offers dependable power designed to start strong and power through the toughest winter conditions. With a power rating of 9-1/2 gross torque, this engine features a premium Dual Clean air filtration system and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust. This engine includes a Dura-Bore cast iron cylinder sleeve for extended life. This engine includes an installed muffler and fuel tank.

Features:
  • For utility / general applications like log splitters, pressure washers, compressors, and tillers
  • Produces 9.50ft-lbs of torque
  • Overhead Valve (OHV) Technology
  • Dura-Bore Cast Iron Cylinder Sleeve
  • Float Feed Carburetor for reliable starting and operation


PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower9-1/2
MaterialCast Iron
Displacement208cc in³
ColorBlack
Cycles4
Start TypeRewind
Engine Type4-Cycle OHV
Ignition SystemElectronic
BrandBriggs & Stratton

Warranty

Warranty2 Years Commercial/90 Days Commercial