Features:
- Dura-Bore® cast iron cylinder sleeve for extended life
- PTO ball bearing
- Overhead valve design (OHV) for cooler operation and long valve life
- Includes 9 amp charging system
- Mechanical Governor
Weights & Dimensions
| Shaft Size | 1" x 3-21/32" in |
Product Details
| Horsepower | 13-1/2 |
| Shaft Type | Horizontal |
| Color | Black |
| Max HP/RPM | 13-1/2/3600 |
| Cycles | 4 |
| Air Cleaner Type | Dual Air Cleaner |
| Start Type | Recoil/Electric |
| Fuel Tank Capacity | 1.7 gal |
| Governor System | Mechanical |
| Material | Cast Iron |
| Displacement | 420cc in³ |
| Fuel Type | Gasoline |
| Number of Cylinders | 1 |
| Engine Type | 4-Cycle OHV |
| Ignition System | Magnetron Electronic |
| Brand | Briggs & Stratton |
Warranty
| Warranty | 2 Years Consumer/1 Year Commercial |