Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WRB3168749

MPN #: 19N132-0019-F1

Briggs & Stratton® XR Professional Series Gas Engine, Horizontal Shaft, '1" x 3-31/64", 10 HP

Product Description
This genuine 305cc Briggs & Stratton single cylinder engine offers dependable power for frequent use in demanding work environments. With a power rating of 14-1/2 gross torque, this engine features a premium Dual Clean air filtration system, recoil starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton provides power that you can trust. This engine includes a Dura-Bore cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a low-oil sensor, and a fuel tank.

Features:
  • Dura-Bore® cast iron cylinder sleeve for extended life
  • PTO ball bearing
  • Overhead valve design (OHV) for cooler operation and long valve life
  • Maintenance-free Magnetron® electronic ignition for quick, dependable starts
  • Dual Ball Bearing
  • Mechanical Governor


PRICE
$455.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight69 lbs
Shaft Size1" x 3-31/64" in

Product Details

Horsepower10
Shaft TypeHorizontal
ColorBlack
Cycles4
Air Cleaner TypeDual Air Cleaner
Start TypeRecoil
Governor SystemMechanical
MaterialCast Iron
Displacement306cc in³
Fuel TypeGasoline
Number of Cylinders1
Engine Type4-Cycle OHV
Ignition SystemElectronic
Lube TypeSplash
BrandBriggs & Stratton

Warranty

Warranty2 Years Consumer/1 Year Commercial