Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB2060791

MPN #: 72706TB1

FallTech® 72706TB1 DuraTech 6' Mini SRD Twin-Leg Carabiner & Steel Snap Hooks

Product Description
Available as a single unit, or as a twin, the DuraTech 6' Mini SRD allows attachment from overhead to 5' below the dorsal D-ring - outperforming traditional shock absorbing lanyards. Customizable, with multiple Steel and Aluminum leg-end and swivel-eye connector options, you can build your SRD for the way you work.

Features:
  • Swivel-eye for reduced lifeline leg twisting
  • Durable compact and impact resistant nylon housing
  • Internal locking pawls provide quick and positive stopping action
  • Integral shock absorber also provides visual fall event indication after deceleration
  • Abrasion resistant Dyneema lifeline webbing provides longer service life
PRICE
$389.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Weight5 lbs
Hook Opening7/8 in
Lifeline Width3/4 in
Cable Diameter3/4"
Lifeline Length6 ft
Lifeline Diameter3/4

Product Details

Harness Connection MaterialSteel
Lifeline MaterialDyneema Webbing
Number of Legs2
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionSnap Hook
Cable MaterialDyneema Webbing
DescriptionDuraTech Compact Web SRD
Package Quantity1
Manufacturers Part Number72706TB1
Housing MaterialNylon
Anchorage Connection MaterialSteel
Harness ConnectionCarabiner, Snap Hook
BrandFallTech

Compliance & Certifications

CertificationsANSI Z359.14-2012 Class B, OSHA 1926.502
ANSI SRL ClassClass 1
ANSI SRL TYPESRL