- Single Leg
- with 1 Snap Hook and 1x 5,000 lbs Gate Carabiner for Tie-back
- Heavy-duty leg construction of 1" internal webbing with outer tubular jacket designed specifically for tie-back of integral carabiners
- Twist-lock captive-eye carabiner with 5,000 lbs gate strength for tie-back onto leg without the use of D-ring
- Forged steel snap hook with 3,600 lbs gate strength
- Exclusive ViewPack design combines integral protection of labels and view-window for inspection of internal energy absorber
FallTech® 8241 WrapTech 6' Shock Absorbing Lanyard, Single Leg, with 1 Snap Hook
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 2 in |
| Weight Capacity | 310 |
| Weight | 3 lbs |
| Extended Length | 6' in |
| Lanyard Length | 6 ft |
| Strap Width | 1 in |
| Adjustable Length | No |
| Hook Opening | 7/8 in |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| Anchorage Connection | Snap Hook |
| Material | Polyester, Steel |
| Manufacturers Part Number | 8241 |
| Anchorage Connection Material | Steel |
| Harness Connection | Carbiner |
| Brand | FallTech |
| Type | Tubular Webbing |
| Color | Blue |
| Series | WrapTech |
| Style | Single Leg |
| Package Quantity | 1 |
| Description | WrapTech Shock Absorbing Lanyard |
| Lanyard Material | Polyester |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.14-2012 |