Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB761321

Global Industrial™ 6'L Energy Absorbing Lanyard, Snap Hooks

Product Description
✓ Tubular polyester webbing
✓ Full-length internal energy absorber and visual fall indicator
✓ Alloy steel snap hook for harness attachment and rebar hook

We provide high quality compliance at an economical price with the Global Industrial™ 6'L Energy Absorbing Lanyard. Designed to reduce the force imposed on the user, this lanyard's high-modulus internal elastic effortlessly expands and contracts with each movement and retains its elasticity longer than woven materials. It includes alloy steel snap hooks for harness attachment and anchorage connections. A full-length internal energy absorber delivers flexible low-profile user comfort compared to traditional pack-style lanyards. The elastic leg construction helps to reduce tripping hazards, while its durable tubular polyester webbing resists abrasion and UV degradation for long-lasting use. Its rebar hook features transverse load rated gate. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $61.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity130-310 lbs
    Lanyard Length6 ft
    Adjustable LengthNo

    Product Details

    Harness Connection Material0.82" Plated Alloy Steel
    TypeTubular Webbing
    Number of Legs1
    ColorBlue
    Anchorage ConnectionSnap Hook
    Package Quantity1
    Lanyard MaterialPolyester
    Anchorage Connection Material0.82" Plated Alloy Steel
    Harness ConnectionSnap Hook
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.13-2013