Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB2060793

MPN #: 74709SB8

FallTech® 72706TB5 DuraTech 6' Mini SRD Twin-Leg Carabiner & Aluminum Rebar Hooks

Product Description
Available as a single unit, or as a twin, the DuraTech 6' Mini SRD allows attachment from overhead to 5' below the dorsal D-ring - outperforming traditional shock absorbing lanyards. Customizable, with multiple Steel and Aluminum leg-end and swivel-eye connector options, you can build your SRD for the way you work.

Features:
  • Swivel-eye for reduced lifeline leg twisting
  • Durable compact and impact resistant nylon housing
  • Internal locking pawls provide quick and positive stopping action
  • Integral shock absorber also provides visual fall event indication after deceleration
  • Abrasion resistant Dyneema lifeline webbing provides longer service life
PRICE
$505.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Weight3 lbs
Hook Opening7/8 in
Lifeline Width3/4 in
Cable Diameter3/4"
Lifeline Length9 ft
Lifeline Diameter3/4

Product Details

Harness Connection MaterialAluminum
Lifeline MaterialDyneema Webbing
Number of Legs2
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionTie-Back
Cable MaterialDyneema Webbing
DescriptionDuraTech Compact Web SRD
Package Quantity1
Manufacturers Part Number74709SB8
Housing MaterialNylon
Anchorage Connection MaterialAluminum
Harness ConnectionCarabiner
BrandFallTech

Compliance & Certifications

CertificationsOSHA 1926.502
ANSI SRL TYPESRL-P