Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149070

MPN #: 7012819226

3M™ DBI-SALA Nano-Lok Edge Twin-Leg Personal Self Retracting Lifeline, Aluminum Rebar Hook, 8'L

Product Description
3M™ DBI-SALA® Nano-Lok™ Edge Self-Retracting Lifeline (SRL) is designed for ANSI Class 2 foot-level tie-off and leading edge applications - often found in construction. The SRL is ergonomically designed for ease of use and is ideal for direct connection to most harnesses.

3M™ DBI-SALA® Nano-Lok™ Edge Self-Retracting Lifeline's compact design is easily worn on the user's back and stays out of the way; it can also be used as a lanyard replacement. Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous models to choose from to suit a variety of applications. 3M™ DBI-SALA® Nano-Lok™ Edge Self-Retracting Lifeline is designed to lock quickly stopping a fall within inches - providing more protection at low heights. In addition, tension is maintained on the lifeline, which helps reduce potential dragging and trip falls.

Features:
  • Designed for foot-level tie-off and leading edge applications
  • Compact Design
  • Quick activating speed sensing brake system
  • Durable thermoplastic housing
  • Built-in connector for direct attachment to harness
  • High capacity external energy absorber and impact indicator
  • RFID equipped and compatible with inventory management system
  • Available in multiple styles and configurations
  • Average Arrest Force (Imperial): 900 lbf (ANSI), 900 lbf (OSHA 130 lb. - 310 lb.)
  • Average Arrest Force (Metric): 4 kN (ANSI), 4 kN (OSHA 130 lb. - 310 lb.)
  • Connected Safety ID Equipped
  • Install Type: Portable & Removable
  • Maximum Arrest Force (Imperial): 1425 lbf (ANSI)
  • Maximum Arrest Force (Metric): 6.3 kN (ANSI)
  • Maximum Number of Users: One
  • Recommended Application: Leading Edge
  • Recommended Industry: Construction, Metal Fabrication, Oil & Gas
  • Rebar Snap Hook


PRICE
$829.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Weight9 lbs
Lifeline Length8 ft

Product Details

Harness Connection MaterialStainless Steel
Lifeline MaterialGalvanized Steel
Number of Legs2
ColorOrange
Mounting LocationDirect to Harness Back
Anchorage ConnectionNon Pertinent
Cable MaterialGalvanized
DescriptionNano-Lok Edge Twin-Leg Personal Self-Retracting Lifeline, Cable & Rebar Hook
Package Quantity1
Manufacturers Part Number7012819226
Housing MaterialNylon Thermoplastic
Harness ConnectionPin Connector
Brand3M DBI-SALA

Compliance & Certifications

Certifications29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.14-2021
ANSI SRL ClassClass 2
ANSI SRL TYPESRL