Clearance
x

Take 15% off your entire order!

Offer applied at checkout

St. Gobain 72821-0160 Industrial Blower, Belt Drive, PVC/PVC, 1725 RPM

St. Gobain 72821-0160 Industrial Blower, Belt Drive, PVC/PVC, 1725 RPM

Item #: WBB873064

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,665.00

$777.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

St. Gobain 72731-0160 Industrial Blower, Belt Drive, PP/PVC, 1725 RPM

St. Gobain 72731-0160 Industrial Blower, Belt Drive, PP/PVC, 1725 RPM

St. Gobain 72731-0200 Industrial Blower, Belt Drive, PP/PVC, 1725 RPM

St. Gobain 72731-0200 Industrial Blower, Belt Drive, PP/PVC, 1725 RPM

St. Gobain 71430-0100 Lab Blower, TEFC, PP/FRP, 1725 RPM

St. Gobain 71430-0100 Lab Blower, TEFC, PP/FRP, 1725 RPM

St. Gobain 71330-0050 Lab Blower, TEFC, PP/PVC, 1725 RPM

St. Gobain 71330-0050 Lab Blower, TEFC, PP/PVC, 1725 RPM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

St. Gobain 72821-0160 Industrial Blower, Belt Drive, PVC/PVC, 1725 RPM

Corrosion resistant, quiet operation, choice of motors materials, reinforced house. Indoor and outdoor use. Plastic transitions for east attachment to standard ducking. Full line of replacement parts. Proven performers in tough applications, metal finishing chemical manufacturing, wastewater treatment and chemical storage cabinets. Made in the USA.

Product Details

  • Assembly Required Assembled
  • Discharge Position Vertical
  • RPM 1725 rpm
  • Outlet Shape Rectangular
  • Airflow @ 1.25 Inches Static Pressure 355 CFM
  • Rotation (View from Motor Side) Counterclockwise/Upblast
  • Drive Type Belt
  • Material Plastic
  • Voltage 208 / 230 / 460 V
  • Inlet Shape Round
  • Horsepower 1/3 HP
  • Motor Type Explosion Proof
  • Phase 3
  • Brand Saint Gobain
  • Warranty 6 mo
  • Hertz 60 Hz
  • Airflow @ 0.25 Inch Static Pressure 500 CFM
  • Manufacturers Part Number 72821-0160
  • Color Family Gray

Weights & Dimensions

  • Length 22-1/4 in
  • Outlet Diameter 6-1/4 X 6-5/8 in
  • Diameter 5-1/8 in
  • Outlet Width 6 in
  • Inlet Diameter 9-1/16 in
  • Weight 137 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 6-month manufacturer's limited warranty for parts and a 6-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
St. Gobain 72821-0160 Industrial Blower, Belt Drive, PVC/PVC, 1725 RPM

St. Gobain 72821-0160 Industrial Blower, Belt Drive, PVC/PVC, 1725 RPM

Item #: WBB873064

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant