Features:
- 4' and 6' lengths available
- Available in horizontal or vertical powder coated metal slats
- Also available in 2" x 4" recycled slats
- Cast aluminum frame
- Portable and/or surface mount
Weights & Dimensions
| Length | 51 in |
| Width | 30 in |
| Height | 25-5/8 in |
| Seat Length | 51 in |
| Seat Width | 30 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Black |
| Material | Steel Slat |
| Frame Material | Cast Aluminum |
| Arm Type | Fixed |
| Manufacturers Part Number | 98-S4 |
| Mounting Style | Surface |
| Collection | Durham |
| Brand | UltraSite |
Warranty
| Warranty | 5 Years yr |