73" Tower - Matte Black
Write a Review
|
Questions & Answers (0)
Product Description
When used with a face-out, tower becomes a single or double sided customer or displayer. When two(2) units are combined with shelves, brackets, faceouts and hangrail tower becomes a multi-purposed merchandiser.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 in |
Product Details
| Type | Tower |
| Class | Mirage Mini-Ladder System |
| Finish | Matte Black |
| Line | Fixtures |
| Color | Black |
| Manufacturers Part Number | ML73/MAB |
| Brand | Econoco |